Hot and Cold Stem for Sayco® New Style
Hot and Cold Stem for Sayco® New Style
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 0 Available in Wichita, KS - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Sayco® tub and shower faucets
- Fits tub and shower faucet models 308 and T-308 (from 1968 to current)
- For hot or cold side of the faucet
- Brass
- With bonnet, bibb washer, bibb screw, cap gasket, packing washer and packing nut
- 4-11-16" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
Documents
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Sayco
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No