Hot and Cold Stem for Sterling® A1944
Hot and Cold Stem for Sterling® A1944
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 0 Available in Knoxville, TN - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Sterling Shower valves
- Hot and cold
- For hot or cold side of the faucet
- Brass
- With bonnet, bibb washer, bibb screw, cap gasket, packing washer and packing nut
- 4-3/4" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
Documents
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Sterling
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No