Hot and Cold Stem for American Standard® Colony™
Hot and Cold Stem for American Standard® Colony™
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits American Standard® tub and shower faucets
- Replaces #50729-07
- For hot or cold side of the faucet
- Brass
- With bonnet, bibb washer, bibb screw, stainless steel wavy washer and packing washer
- 4-9/16" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
Documents
Specifications
- Application:
- Tub and Shower Faucet
- Faucet Part Type:
- Stem
- Fits Brand:
- American Standard
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No
- Width:
- 1-87/100 in