Hot and Cold Widespread Stem for Pfister®
Hot and Cold Widespread Stem for Pfister®
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 0 Available in Wichita, KS - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Pfister® lavatory and kitchen faucets
- Replaces #910-523 and #S10-522
- For hot or cold side of the faucet
- Lead free brass
- With bonnet, bibb washer, bibb screw and cap gasket
- 6" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
-
Lead Law Compliant
Documents
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No