This product requires certification to purchase.

Hot and Cold Stem for Delta 1600 Monitor Scald-Guard

You last purchased this on
 
Jones Stephens

Hot and Cold Stem for Delta 1600 Monitor Scald-Guard

  • Fast #
  • Part #JC25456
  • Item #9212179
  • Manufacturer Part #C25456
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Hot and Cold Stem for Delta 1600 Monitor Scald-Guard

  • Fast #
  • Part #JC25456
  • Item #9212179
  • Manufacturer Part #C25456
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits Delta® 1600 Monitor® and Scald-Guard® series tub and shower faucets
  • Replaces #RP1991
  • Celcon body; brass stem
  • Temperature limit stop that can be set to avoid scalding
  • Complete with two seats
  • Stainless steel bottom plate
  • Rectangular shaped broach
  • 2" overall length
  • Carded
  • The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
  • Requires Certification

Documents


Specifications

Faucet Part Type:
Stem
Fits Brand:
Delta
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stem Type:
Hot and Cold
WaterSense Labeled:
No
Width:
2 in