This product requires certification to purchase.

Hot Ceramic Stem for Altmans® Sigma

You last purchased this on
 
Jones Stephens

Hot Ceramic Stem for Altmans® Sigma

  • Fast #
  • Part #JC07633
  • Item #8202361
  • Manufacturer Part #141633
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Hot Ceramic Stem for Altmans® Sigma

  • Fast #
  • Part #JC07633
  • Item #8202361
  • Manufacturer Part #141633
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits Altmans® Sigma lavatory and kitchen faucets
  • For hot side of the faucet
  • Lead free brass body with ceramic control
  • 2-5/8" overall length
  • Quarter turn
  • Carded
  • The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Cartridge Type:
Ceramic Disc
Faucet Part Type:
Stem
Fits Brand:
Altmans
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Stem Type:
Hot
WaterSense Labeled:
No