This product requires certification to purchase.

Hot Ceramic Stem for Glacier Bay®

Jones Stephens

Hot Ceramic Stem for Glacier Bay®

  • Fast #
  • Part #JC07626
  • Item #8202345
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

Hot Ceramic Stem for Glacier Bay®

  • Fast #
  • Part #JC07626
  • Item #8202345
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits Glacier Bay® lavatory and kitchen faucets
  • Fits Dorset™ and Builder™ series faucets
  • For hot side of the faucet
  • Plastic washerless body with ceramic controls and internal stop to prevent handle from spinning
  • 1-15/16" overall length
  • Quarter turn
  • Carded
  • The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Cartridge Type:
Washerless, Ceramic Disc
Faucet Part Type:
Stem
Fits Brand:
Glacier Bay
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
NSF Certified:
No
Stem Type:
Hot
WaterSense Labeled:
No