Indoor Dryer Vent Kit White
Indoor Dryer Vent Kit White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Lint trap kit can be used to vent your electric clothes dryer indoors when outdoor venting is not possible
- Kit includes (1) lint trap reservoir, (1) 4" x 5' flexible wire reinforced laminated foil hose and (2) clamps
- Recirculates warm, moist air without the need to run outdoors
- Specially designed lint reservoir collects lint for removal
- Corrosion resistant materials
- NOTE: Do not use this kit to vent gas clothes dryers
- Made in USA
Specifications
- Color Finish Name:
- White
- Height:
- 5-4/5 in
- Length:
- 5 ft
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 6-4/5 in