Frequently Purchased Together
Product Details
Product Details
- Replacement chrome cover
- Fits most plastic air gap assemblies
- Air gap cover completely covers clamping collar
- Brushed nickel finished plastic
- Complimentary design
- Rust & Corrosion Resistant
- Blister card packaging
Specifications
- Application:
- Water
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 2-1/20 in
- IAPMO Listed:
- Yes
- Length:
- 2-33/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Cover
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Weight:
- 0.0573 lb
- Width:
- 2-1/20 in