1/4 in. Brass FNPT x MNPT Air Cock
1/4 in. Brass FNPT x MNPT Air Cock
Frequently Purchased Together
Product Details
Product Details
- Satin brass
- Lever handle
- Spring bottoms
Documents
Specifications
- Color Finish Name:
- Satin
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 1-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/4 in
- Valve Type:
- Air Cock
- Weight:
- 0.15 lb
- Width:
- 2 in