Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Carbon steel
- CARTON QUANTITIES ONLY
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 1-1/8 in
- Handle Material:
- Carbon Steel
- Handle Type:
- Wire
- Height:
- 4-3/5 in
- Length:
- 7-7/10 in
- Material:
- Copper
- Weight:
- 0.5 lb
- Width:
- 4-3/5 in