16-Pack Steel Wool Pad
16-Pack Steel Wool Pad
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Union, NJ - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Packaged 16 pads per bag, 12 bags per carton
- Priced per bag
Documents
Specifications
- Height:
- 3-1/10 in
- Length:
- 4-3/5 in
- Material:
- Steel Wool
- Package Quantity:
- Pack of 16
- Product Type:
- Steel Wool Pad
- Width:
- 10-3/5 in