Two Hole Lift and Turn Conversion Kit in Polar White
Two Hole Lift and Turn Conversion Kit in Polar White
Frequently Purchased Together
Product Details
Product Details
- Polar White finish
- Two-hole faceplate
- Lift and Turn provides a positive lock
- Bushing allows interchangeability between 1-3/8" and 1-1/2"
- Includes drain, bushing, faceplate and screws
- Constructed of durable corrosion resistant materials
- Simple installation with no special tools required
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- IAPMO Listed:
- No
- Material:
- Zinc
- Product Type:
- Lift & Turn Kit