Frequently Purchased Together
Product Details
Product Details
- Zinc plated washers and nuts
- Two each bolts, nuts, round washers and tinnerman nuts per bag
- CARTON QUANTITIES ONLY
- Specified for use with ASTM F 1807 and F 2159 insert fittings
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 2-1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 2-1/4 in x 1/4 in
- Length:
- 2-1/4 in
- Material:
- Brass Plated
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1/4 in
- WaterSense Labeled:
- No
- Width:
- 6-1/5 in