Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For attaching toilet to floor flange
- 304 grade stainless steel bolts for superior strength and corrosion resistance
- 5/16" x 3-1/2" stainless steel break-off bolts with retainers to hold bolts in place during toilet installation
- 304 grade stainless steel washers and hex nuts
- Pair
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Bathroom
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 5/16 in
- WaterSense Labeled:
- No