Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits 3" Cadet™ 3 toilets
- Replaces American Standard™ #738920-0070A
- Hard plastic with silicone rubber seal disc
- Stainless Steel beaded lift chain with grommets
- Compatible with American Standard™ model numbers 4027.016, 4021.016 and 4019.016 using the white flush valve
- Compatible with American Standard Cadet™ 3 one-piece toilets models 2403012, 2403500, 2403800 and 2403850
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Bathroom
- Brand Model Compatibility:
- American Standard®, 2403012, 2403500, 2403850
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 2-1/4 in
- Length:
- 5-63/1000 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3 in
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in