Cartridge for Moen® Magnum (Pack of 5)
Cartridge for Moen® Magnum (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 4-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Moen® Chateau and Magnum faucets
- Replaces #1225
- For single handle faucets
- Plastic with lead free brass stem
- 4-3/16? overall length
- Includes installation tool and lock clip
- Economical 5-pack in resealable package
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
Documents
Specifications
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- Material:
- Plastic
- Package Quantity:
- Pack of 5
- Width:
- 3/4 in