Cartridge for Moen® Posi-Temp® (Pack of 5)
Cartridge for Moen® Posi-Temp® (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 4-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Moen® Posi-Temp® tub and shower faucets
- Replaces #1222
- For single handle faucets
- Plastic with lead free brass stem
- 4-1/8? overall length
- Includes installation tool and waterproof, non-toxic stem grease
- Economical 5-pack in resealable package
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
Documents
Specifications
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- Height:
- 1 in
- Material:
- Plastic
- Package Quantity:
- Pack of 5
- Width:
- 1-1/4 in