Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dispenser box
- Water resistant aluminum oxide
- 120 grit abrasive cloth for cleaning pipe and fittings
Documents
Specifications
- Height:
- 1-7/10 in
- Length:
- 6 in
- Product Type:
- Water Resistant
- Width:
- 6-9/10 in