This product requires certification to purchase.

2 in. No Hub Cleanout

You last purchased this on
 
Jones Stephens

2 in. No Hub Cleanout

  • Fast #
  • Part #JC38402
  • Item #424632
  • Manufacturer Part #C38402
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. No Hub Cleanout

  • Fast #
  • Part #JC38402
  • Item #424632
  • Manufacturer Part #C38402
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Construction Material: Cast Iron / Metal
  • Fits Pipe Size(s): 2 in
  • Outlet Type (Connection): No Hub
  • Drain Base Height: 2-1/8 in
  • Drain Base Width: 2 in
  • Requires Certification

Documents


Specifications

Adjustable:
No
Cover Shape:
Round
Drain Base Width:
2-1/8 in
Fits Pipe Size:
2 in
Height:
2-1/2 in
Length:
2-1/2 in
Material:
Cast Iron
Outlet Type:
No Hub
Plug Included:
Yes
Product Type:
No Hub
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
2 in