Package Quantity Info:
Each: 1 Case: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Long shank
- Six screw holes
- Extra-thick flange with short slots for extra strength
- Fits flush with floor
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Flange Type:
- Closet
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Size:
- 3 in x 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in