This product requires certification to purchase.

You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JC57434
  • Item #2304196
  • Manufacturer Part #C57434
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JC57434
  • Item #2304196
  • Manufacturer Part #C57434
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits over 3" or inside 4" Schedule 40 DWV pipe
  • Exclusive 400 grade stainless
  • Radial slots for closet bolts; 6 screw holes
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D2665-2014
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Flange Type:
Closet
Height:
5 in
IAPMO Listed:
Yes
Length:
7 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14-2014
NSF Certified:
Yes
Schedule Class:
40
Size:
3 in x 4 in
Test Cap Included:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
8 in