Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Supplied with 3" IPS (3-1/2" OD) countersunk plug
- Covers available in PB and NB
- Covers are 3/16" thick
- Adjustable
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Material:
- Plastic
- Material Type:
- ABS