1 in. IPS Valve Service Kit
1 in. IPS Valve Service Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 128-
Pick Up: 1 Available in Bay Shore, NY
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1" valve size
- Forged brass
- IPS connection
- Leak-free
- Color-coded hot and cold valves
- Lead law compliant
- CUPC and IAPMO approved
- Meets NSF/ANSI 372-2016, NSF/ANSI/CAN 61-2019, NSF/ANSI 14-2010A, and IAPMO/ANSI Z1157-2014e1 standards
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Material:
- Brass
- Product Type:
- Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov