Frequently Purchased Together
Product Details
Product Details
- Fits over 2" Schedule 40 DWV pipe
- Allows for secondary drainage
- Accepts knockout test cap for testing
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-15
- Construction:
- Non-Membrane
- Drain Base Height:
- 2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 4-1/4 in
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.