This product requires certification to purchase.

3-1/2 in. PVC Spud with 6 in. Round Nickel Bronze Strainer

You last purchased this on
 
Jones Stephens

3-1/2 in. PVC Spud with 6 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #JD56406
  • Item #497077
  • Manufacturer Part #D56406
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3-1/2 in. PVC Spud with 6 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #JD56406
  • Item #497077
  • Manufacturer Part #D56406
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Nickel Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Use with LevelBest® drainage system for adjustability both before and after concrete pour
  • Fits 3” x 4” and 4” LevelBest® rough-in kits
  • Has industry standard IPS threads that are compatible with most adapters and drain bodies
  • Can be used with tile rings
  • Round, heavy duty nickel bronze strainer provides professional, finished look
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2019
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Drain Component Type:
Grate
Fits Pipe Size:
3-1/2 in
Height:
6-1/10 in
IAPMO Listed:
Yes
Length:
7-4/5 in
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Size:
6 in
Strainer Style:
Round
Trim Ring:
No
UL Listed:
No
Width:
5-3/5 in