Frequently Purchased Together
Product Details
Product Details
- Flange to conceal openings
- Chrome Plated
- Corrosive resistant materials
- Fits 1/2" IPS and 3/4" CTS
- 2.787 Flange OD
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Hinged
- Fits Pipe Size:
- 1/2 in
- Height:
- 3-2/5 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 3-1/2 in