Frequently Purchased Together
Product Details
Product Details
- Zinc plated
- CARTON QUANTITIES ONLY
Specifications
- Coating:
- Zinc Plated
- FM Approved:
- No
- Height:
- 2-1/10 in
- Length:
- 3-9/10 in
- Product Type:
- Phillips Head
- Screw Head:
- Phillips
- Size:
- #14
- UL Listed:
- No
- Width:
- 4-9/10 in