Frequently Purchased Together
Product Details
Product Details
- Zinc plated
- CARTON QUANTITIES ONLY
Documents
Specifications
- BAA Compliant:
- No
- Coating:
- Zinc Plated
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- Height:
- 1/10 in
- IAPMO Listed:
- No
- Length:
- 1/10 in
- Product Type:
- Hex Nut
- Thread Size:
- 16 mm
- Width:
- 1/10 in