Frequently Purchased Together
Product Details
Product Details
- Zinc plated
- Carton quantities only
- Individually bagged with # 14 wood screw included
Documents
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1 in
- GSA Approved:
- No
- Height:
- 1/10 in
- Length:
- 1/10 in
- Product Type:
- Washer
- Shape:
- Flat
- Width:
- 1/10 in