Frequently Purchased Together
Product Details
Product Details
- Solid brass construction
- Flat Phillips head
- CARTON QUANTITIES ONLY
Documents
Specifications
- Height:
- 2-3/10 in
- Length:
- 3-4/5 in
- Material:
- Brass
- Product Type:
- Flat Phillips Head
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Screw Head:
- Phillips
- Width:
- 4-1/2 in