This product requires certification to purchase.

You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JF481012
  • Item #6103909
  • Manufacturer Part #F481012
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JF481012
  • Item #6103909
  • Manufacturer Part #F481012
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Used for gas range applications
  • Brass construction for durability and corrosion resistance
  • Working pressure: 600 PSI
  • Maximum pressure: 600 PSI
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Flare
End Connection 2:
MIPS
End Connections:
Flare x MIPS
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Adapter
Length:
1-9/10 in
Material:
Brass
NSF Certified:
No