Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3/4" hose thread
- Vandal-proof breakoff screw
- Brass
- ASSE 1011
- Lead Free
-
Lead Law Compliant
Documents
Specifications
- ASSE Standards:
- ASSE 1011
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1/10 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No