Frequently Purchased Together
Product Details
Product Details
- Steel case construction
- 1/4" MPT brass lower connection
- 3-1/2" face
- 0-100 psi
- 2 # increments
- Bourdon tube style
- For use with air, water, oil, and gas. Not for use with oxygen.
- Grade Class B
Specifications
- Application:
- Air
- Color Finish Name:
- Black
- Diameter:
- 3-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 4-9/20 in
- Length:
- 3-51/100 in
- Material:
- Steel
- Maximum Temperature:
- 130
- Minimum Temperature:
- -12
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- -12 to 130 Deg F
- Weight:
- 0.43 lb
- Width:
- 1-9/50 in