This product requires certification to purchase.

3/8 in. FIP x 3/8 in. MIP x 24 in. Stainless Steel Gas Connector

You last purchased this on
 
Jones Stephens

3/8 in. FIP x 3/8 in. MIP x 24 in. Stainless Steel Gas Connector

  • Fast #
  • Part #JG70120
  • Item #3703461
  • Manufacturer Part #G70120
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/8 in. FIP x 3/8 in. MIP x 24 in. Stainless Steel Gas Connector

  • Fast #
  • Part #JG70120
  • Item #3703461
  • Manufacturer Part #G70120
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 40,000BTU (11,723)W
  • Durable stainless steel 304 material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistantconnectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Minimum fitting tightening torque (in-lb/N-M) 150 / 16.95, Maximum fitting tightening torque 260 / 29.38
  • For proper product selection, use the ID and length of the line to locate the BTU rating
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.25 2015
Application:
Indoor, Outdoor
CSA Certified:
CSA 6.10-2015, CSA 6.27-2016
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
24 in
MBH:
40
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No