Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Industrial quality
- 3/8" ID EPDM rubber for hot and cold use
- Polyester yarn reinforcement
- 3/4" female hose ends
- Stamped brass ends and crimps
- 120° F working temperature
- 200 PSI working pressure
- Includes washers
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Female
- End Connection 2:
- ID Tube
- End Connections:
- Female x ID Tube
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-1/5 in
- Length:
- 5 ft
- Material:
- Plastic, Rubber
- Material Type:
- Polyester, EPDM
- Product Type:
- Hose
- Size:
- 3/4 in
- Width:
- 10-3/5 in