This product requires certification to purchase.

21.5 in. Galvanized Water Heater Support Stand

You last purchased this on
 
Jones Stephens

21.5 in. Galvanized Water Heater Support Stand

  • Fast #
  • Part #JJ36207
  • Item #9957968
  • Manufacturer Part #J36207
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

21.5 in. Galvanized Water Heater Support Stand

  • Fast #
  • Part #JJ36207
  • Item #9957968
  • Manufacturer Part #J36207
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 21-1/2" square x 18" high
  • 16 gauge, 0.063" (1.60 mm) galvanized steel
  • Rated up to 2,205 lbs.
  • Corrosion resistant
  • Quick assembly
  • Meets UPC and IPC requirements
  • Requires Certification

Specifications

Capacity:
2205 lbs
Fitting Size 1:
21-1/2 in
Fitting Sizes:
21-1/2 in
Height:
18 in
IAPMO Listed:
Yes
Length:
21-1/2 in
Material:
Steel
Product Type:
Heater Stand
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Weight Capacity:
2205 lb
Width:
21-1/2 in