This product requires certification to purchase.

24 in. Galvanized Water Heater Support Stand

You last purchased this on
 
Jones Stephens

24 in. Galvanized Water Heater Support Stand

  • Fast #
  • Part #JJ36208
  • Item #9957969
  • Manufacturer Part #J36208
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

24 in. Galvanized Water Heater Support Stand

  • Fast #
  • Part #JJ36208
  • Item #9957969
  • Manufacturer Part #J36208
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24" square x 18” high
  • 0.10" (2.5 mm) galvanized steel
  • Rated up to 2,300 lbs.
  • Corrosion resistant
  • Quick assembly
  • Meets UPC and IPC requirements
  • Requires Certification

Specifications

Capacity:
2300 lbs
Height:
18 in
IAPMO Listed:
Yes
Length:
24 in
Material:
Steel
Product Type:
Heater Stand
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Weight Capacity:
2300 lb
Width:
24 in