This product requires certification to purchase.

2-1/10 in. Plated Steel Tub Wrench Set

You last purchased this on
 
Jones Stephens

2-1/10 in. Plated Steel Tub Wrench Set

  • Fast #
  • Part #JJ40002
  • Item #14542
  • Manufacturer Part #J40002
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2-1/10 in. Plated Steel Tub Wrench Set

  • Fast #
  • Part #JJ40002
  • Item #14542
  • Manufacturer Part #J40002
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Complete set with handle includes: 21/32" x 27/32, 29/32" x 31/32", 1 1/32" x 1 3/32", 1 11/32" x 1 7/16"
  • Plated steel
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Faucet Part Type:
Tub Wrench Set
Fitting Size 1:
21/32 in
Fitting Size 2:
27/32 in
Fitting Sizes:
21/32 in x 27/32 in
GSA Approved:
No
Height:
7-9/10 in
IAPMO Listed:
No
Length:
2-1/10 in
MA Approved:
No
Material:
Plated Steel
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
4-1/5 in