Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Plated malleable iron
- Used for basket strainer jam nuts
Documents
Specifications
- CSA Certified:
- CSA B125.2-15
- GSA Approved:
- No
- Height:
- 1/10 in
- Length:
- 11-1/10 in
- Material:
- Plated Malleable Iron
- Maximum Capacity:
- 3 in
- Number of Tools Included:
- 1
- Weight:
- 0.5 lb
- Width:
- 2-7/10 in
- WrenchType:
- Drain