Frequently Purchased Together
Product Details
Product Details
- 1/2" steel
- 10" long
Specifications
- GSA Approved:
- No
- Height:
- 3/10 in
- Length:
- 10 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Weight:
- 0.65 lb
- Width:
- 4-1/5 in
- WrenchType:
- Garbage Disposal