This product requires certification to purchase.

You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JJ40026
  • Item #264169
  • Manufacturer Part #J40026
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JJ40026
  • Item #264169
  • Manufacturer Part #J40026
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For installing or removing basket strainers, tub drains and p.o. plugs
  • Requires Certification

Specifications

Diameter:
4 in
Height:
1/2 in
Length:
9-1/2 in
Tool Type:
4-Way Plug Wrench
Weight:
0.5 lb
Width:
5 in