Frequently Purchased Together
Product Details
Product Details
- Complete set of faucet Bibb Screws to repair virtually any faucet
- 208 pieces packaged in reusable plastic case with screw guide on inside cover
- 8 different screws
- 4 different thread sizes and 2 different lengths
- Corrosion resistant solid brass
- Contains: 6-32 x 3/8", 6-32 x 1/2" , 8-32 x 3/8", 8-32 x 1/2", 10-24 x 3/8", 6-24 x 1/2", 10-32 x 3/8", 10-32 x 1/2"
Documents
Specifications
- Color Finish Name:
- Brass
- Height:
- 1-7/10 in
- Length:
- 5-3/5 in
- Material:
- Brass
- Product Type:
- Bibb
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 3-4/5 in