This product requires certification to purchase.

This product has been replaced by

PROFLO® Clear Silicone Caulk in Clear
PROFLO®
Manufacturer Part #35622
You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JJ40208
  • Item #2472989
  • Manufacturer Part #J40208
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Clear Silicone Caulk in Clear
PROFLO®
Manufacturer Part #35622
Jones Stephens

  • Fast #
  • Part #JJ40208
  • Item #2472989
  • Manufacturer Part #J40208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Flexible, easy to use
  • 50 year life
  • Will not stain or bleed
  • Seal, bond or insulate
  • Meets or exceeds ASTM C920
  • Requires Certification

Specifications

Color Finish Name:
Clear
GSA Approved:
No
Height:
11-1/2 in
Length:
1 in
Material:
Silicone
Size:
10.1 oz
UL Listed:
No
Width:
1-4/5 in