Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use on 1/4", 5/16", 3/8", 1/2", and 5/8" copper tube
- Heat-treated carbon steel
- Can also be used on soft copper, aluminum or any other thin-walled tubing
Specifications
- Application:
- Copper Tubing
- Height:
- 3/10 in
- Length:
- 6-1/2 in
- Material:
- Copper
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 5/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Swage Tool, Flaring
- Weight:
- 0.52 lb
- Width:
- 8-3/5 in