Frequently Purchased Together
Product Details
Product Details
- Steel case construction
- 1/2" MPT; 1" stem
- Straight pattern
- Brass well
- Dual scale
- 40°-280°F (10°-130°C)
- 2° increments
- For use with hot water
- Accuracy +/-1%
Specifications
- Application:
- Hot Water
- Color Finish Name:
- White
- Diameter:
- 1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Height:
- 10-87/100 in
- Length:
- 1-83/100 in
- Material:
- Steel
- Maximum Temperature:
- 280
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 40 to 280 Deg F
- Weight:
- 0.54 lb
- Width:
- 87/100 in