Frequently Purchased Together
Product Details
Product Details
- Steel case construction
- 1/4" MPT connection
- 2-7/8" face
- 2-1/4" stem
- 0-55 psi
- Dual scale
- 70°-250°F
- Center back mount
- Grade Class B
Specifications
- CE Approved:
- No
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3-14/25 in
- Length:
- 2-83/100 in
- Material:
- Steel
- Maximum Temperature:
- 250
- Minimum Temperature:
- 70
- NSF Certified:
- No
- Pressure - High:
- 55
- Pressure - Maximum:
- 55 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Temperature Range:
- 70 to 250 Deg F
- UL Listed:
- No
- Weight:
- 0.31 lb
- Width:
- 2-83/100 in