This product requires certification to purchase.

You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JJ40775
  • Item #3266752
  • Manufacturer Part #J40775
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JJ40775
  • Item #3266752
  • Manufacturer Part #J40775
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For type "M" copper tubing
  • Impact type to reround tube
  • Requires Certification

Specifications

Application:
Copper Tubing
Height:
2 in
Length:
7-3/10 in
Material:
Copper
Number of Pieces:
1 Piece
Pipe Capacity:
3/4 in
Size:
3/4 in
Tool Type:
Swage Tool, Flaring
Weight:
0.7 lb
Width:
3-9/10 in