This product requires certification to purchase.

You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JJ41032
  • Item #1590732
  • Manufacturer Part #J41032
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JJ41032
  • Item #1590732
  • Manufacturer Part #J41032
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spring prevents collapse of the wall at bending point
  • Allows fast free-form bending of soft copper and aluminum tube
  • Requires Certification

Documents


Specifications

Application:
Aluminum Tubing, Copper Tube
Height:
1-1/10 in
Length:
10 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
5/8 in
Tool Type:
Tube Bender
Weight:
0.5 lb
Width:
1-1/10 in