Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Air mixing chamber
- Two 7" pipes plus 3" mixing chamber
- 22,820 BTU
Specifications
- ANSI:
- ANSI 372-2016, ANSI Z21.15
- CSA Certified:
- CSA 9.1
- Fuel Type:
- Propane
- IAPMO Listed:
- No
- Length:
- 7 in
- Power Source:
- Gas
- UL Listed:
- No
- Valve Body Style:
- T Pattern
- Valve Type:
- Log Lighter Valve Bar Kit